DESCRIPTION

  • Blueprint scale
  • Dual magnets
  • Finger stop protects finger during blade retraction
  • Five point reinforced frame
  • Hook attachment
  • Nylon bond blade protection
  • Two sided printing increases measurement readability
  • Up to 9' standout
  • Wire form belt clip reduces pocket tearing

Milwaukee Magnetic Tape Measure

M48225135

Length:

SPECIFICATIONS

Length
35 ft
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY