Manual 3 in. Multi-Bit 1 Piece Screwdriver
This product has been replaced by
Manufacturer Part #48-22-2761
Manual 3 in. Multi-Bit 1 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Loop Maker 12 ga
- Wire Stripper Strip up to 12 Gauge Wire
- Wire Stripper up to 10 ga
- Wire Bending Hole Bend up to 12 Gauge Wire
- 7 Bit Types Carry Less Drivers
Specifications
- Drive Type:
- Multi-bit
- Handle Material:
- Rubber
- Length:
- 7-1/2 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shaft Length:
- 3-1/2 in
- Shank Size:
- 3 in
- Tool Type:
- Combination