Manual 4 in. Slotted Screwdriver
This product has been replaced by
Manufacturer Part #48-22-2821
Manual 4 in. Slotted Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged tool shanks deliver more durability and longer life
- Designed for maximum jobsite toughness and durability
- Heat treated steel cap provides extra durability when struck on handle end
- Visible ID markings allows for quick tool identification
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 1/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Type:
- Slotted
- Handle Material:
- Rubber
- Length:
- 4 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shaft Length:
- 4 in
- Shaft Size:
- 4 in
- Shank Size:
- 4 in
- Shank Style:
- Hex
- Size:
- 1/4 in
- Tool Type:
- Slotted