DESCRIPTION

  • Milwaukee® HEX SAE key driver offers improved functionality vs. traditional folding keys
  • Revolver style bit storage and selection
  • 3-1/2 in. power groove bits for power tool comparability
  • Up to 10 gal wire stripper and loop maker for additional jobsite functionality
  • Chrome plated bits - marine grade rust protection
  • Magnetic bit retention delivers consistent driving performance
  • Wrench ready hex shanks deliver additional leverage
  • Extended reach design

Milwaukee Manual Keystone 10 Piece Screwdriver

M48222104

Manufacturer Part #: 48-22-2104

Drive Type:

Hex

SPECIFICATIONS

Bit Sizes
1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Depth
6 in
Drive Size
Combination
Handle Material
Plastic
Handle Type
Straight
Height
1-1/2 in
Number Of Pieces
10 Piece
Shank Style
Hex
Tool Type
Screwdriver
Width
8 in

Print