Manual Non Magnetic 6 in. Slotted 1 Piece Screwdriver

You last purchased this on
 
Milwaukee®

Manual Non Magnetic 6 in. Slotted 1 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Manual Non Magnetic 6 in. Slotted 1 Piece Screwdriver

  • Fast #
  • Part #M48222860
  • Item #7374270
  • Manufacturer Part #48-22-2860
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multiple Strike Surfaces
  • All Metal Core
  • Demo driver
  • Aggressive Duct Piercing Tip
  • Requires Certification

Documents


Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Bit Sizes:
5/16 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-3/10 in
Drive Size:
Combination
Drive Type:
Slotted
GSA Approved:
No
Height:
3-3/20 in
Length:
13 in
Magnetic:
No
Material:
Rubber, Metal
Number of Pieces:
1 Piece
Power Source:
Manual
Shaft Length:
6 in
Tool Type:
Screwdriver
Weight:
0.75 lb
Width:
1-17/50 in