DESCRIPTION

  • Bi-metal construction
  • Plug Jack™ an all access slot design for fast plug removal
  • Rip Guard™ limited lifetime tooth break warranty
  • Rip Guard™ the strongest tooth form in the industry

Milwaukee Master Plumber Ice Hardened Saw Kit

M49224155

Number Of Pieces:

18 Piece

SPECIFICATIONS

Material
Bi-Metal
Number Of Pieces
18 Piece
Teeth Per Inch
3

Starting at
$235.93
EACH
  • QUANTITY