This product requires certification to purchase.

Mechanical Pencil with Lead Pack

Milwaukee®

Mechanical Pencil with Lead Pack

  • Fast #
  • Part #M48223301
  • Item #14210707
  • Manufacturer Part #48-22-3301
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Mechanical Pencil with Lead Pack

  • Fast #
  • Part #M48223301
  • Item #14210707
  • Manufacturer Part #48-22-3301
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 64
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easier Sharpening. Better Access.
  • Easy One-Handed Sharpening
  • Better Access, Deep Reach Capability
  • Impact Resistant Body & Sheath
  • Requires Certification

Documents

Dimensions & Measurements
Length
6-1/4 in
Characteristics & Features
Color Finish Name
Graphite
Material
Graphite
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Mechanical Pencil Refill
Type
M48223301
UPC
045242399987