DESCRIPTION

  • Compact low-profile, design for easy handling and increased control
  • Extra-large cut guide, impact resistant window and LED light for more accurate cuts
  • Four-pole frameless motor delivers up to 35% more cutting power
  • Lightweight design
  • Superior cut quality
  • Tool free depth adjustment

Milwaukee Metal Saw

M268220

Volts:

18V

SPECIFICATIONS

Arbor Hole Size
20 mm
Battery Type
Lithium
Blade Material
Carbide
Diameter
5-3/8 in
Length
12 in
Material
Metal, Plastic
Power Source
Battery
UL Listed
No
Volts
18V

Starting at
$175.42
EACH
  • QUANTITY