DESCRIPTION

  • Chrome plated - marine grade rust protection
  • Color coded ID markings allow for quick tool identification on jobsite
  • Deep well sockets drive multiple fasteners
  • Forged steel shanks provide longer life and more durability
  • HollowCore™ unlimited depth - Ideal for long bolts or threaded rod applications
  • Magnetic drivers - secure fitment in fastening applications
  • Removes rusted and stripped bolts
  • Universal driver head fits 4X more fasteners: square, hex, 12 point and spline
  • Wrench ready hex shanks deliver additional leverage

Milwaukee HollowCore™ Metric Nut Driver Set

M48222517

Number Of Pieces:

SPECIFICATIONS

Coating
Chrome
Collection
HollowCore™
Color Finish
Polished Chrome
GSA Approved
No
Material
Forged Steel
Number Of Pieces
7 Piece
Shank Style
Hex
Tool Type
Nut Driver Set

Starting at
Call for Pricing
  • QUANTITY