Multi-Bit 10 Piece Screwdriver
This product has been replaced by
Manufacturer Part #48-22-2136
Multi-Bit 10 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Revolver style bit storage and selection
- 3-1/2 in. power groove bits for power tool comparability
- Milwaukee® HEX metric key driver offers improved functionality vs. traditional folding keys
- Extended reach design
- Magnetic bit retention delivers consistent driving performance
- Wrench ready hex shanks deliver additional leverage
- Chrome plated bits - marine grade rust protection
- Up to 10 gal wire stripper and loop maker for additional jobsite functionality
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 6 in
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 6 in
- Number of Pieces:
- 10 Piece
- Shank Size:
- 6 in
- Shank Style:
- Hex
- Tool Type:
- Combination
- Weight:
- 0.685 lb
- Width:
- 8 in