DESCRIPTION

  • Double layer forearm reinforcement
  • Double stitch reinforcement of critical seams
  • Drawstring adjustable hood
  • Extended neck and interior storm flap provide additional weather protection
  • Fitted hood designed to be worn comfortably under a hard hat without restricting vision
  • Fleece lining blocks wind and provides warmth
  • Interior zip pocket for electronic device storage
  • Large front utility pockets with reinforced edges for extended life
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Rib knit cuffs and waist prevent hoodie from interfering with gloves or tool belts

Milwaukee Hooded Sweatshirt

M311B

Manufacturer Part #: 311B-M

Clothing Size:

SPECIFICATIONS

AMP
2
Application
Work Gear
Battery Size
12V
Battery Type
Lithium-ion
Clothing Size
M
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Polyester
Power Source
Battery
Type
Hooded Sweatshirt
Volts
12V
Weight
1.9

Print