DESCRIPTION

  • Double layer forearm reinforcement
  • Double stitch reinforcement of critical seams
  • Drawstring adjustable hood
  • Extended neck and interior storm flap provide additional weather protection
  • Fitted hood designed to be worn comfortably under a hard hat without restricting vision
  • Fleece lining blocks wind and provides warmth
  • Interior zip pocket for electronic device storage
  • Large front utility pockets with reinforced edges for extended life
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Rib knit cuffs and waist prevent hoodie from interfering with gloves or tool belts

Milwaukee No Day Off™ Size S Polyester Hooded Sweat Shirt in Black

M311BS

Manufacturer Part #: 311B-S

Clothing Size:

SPECIFICATIONS

Clothing Size
S
Collection
No Day Off™
Color Finish
Black
Color Finish Category
Blacks
Height
1 in
Length
14 in
Material
Plastic
Material Type
Polyester
Reusable
Yes
Tool Type
Hooded Sweatshirt
Weight
1.85
Width
16 in

Print