DESCRIPTION

  • Auto shut-off with LED indicator
  • Built-in LED light
  • Drill mode provides increased utility for general drilling and fastening
  • LED calibration indicator
  • On-board fuel gauge
  • Powerful 12V motor delivers 60" per lbs and 80" per lbs of torque for fast installation
  • RedLink™ intelligence
  • RedLithium™ battery technology

Milwaukee No-Hub Drive Bare Cordless Tool

M245520

Length:

7-1/2 in

SPECIFICATIONS

Color Finish
Black, Red
Length
7-1/2 in
Power Source
Battery
RPM
750
Type
Lithium-Ion
Volts
12V

Starting at
$242.76
EACH
  • QUANTITY

DOCUMENTS