DESCRIPTION

  • Chrome plated
  • Deep well sockets
  • Forged steel shanks
  • Hollow shaft depth: 3"
  • Multiple ID markings
  • Universal driver head fits 4x more fasteners
  • Wrench ready hex shanks deliver additional leverage

Milwaukee Nut Driver

M48222427

Drive Size:

9/16 in

SPECIFICATIONS

Color Finish
Polished Chrome
Drive Size
9/16 in
GSA Approved
No
Tool Type
Hex

Starting at
$12.02
EACH
  • QUANTITY