DESCRIPTION

  • Durable die cast construction
  • Magnetic bit reception
  • Off-set power head

Milwaukee Offset Adapter

M48322100

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/4 in
Length
5-1/4 in
Number Of Pieces
1 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.91
EACH
  • QUANTITY