DESCRIPTION

  • All metal contoured handles
  • Bolt lock technology
  • Cuts up to 18 gauge cold rolled steel/20 gauge stainless steel
  • Forged strength design
  • Has 40% larger handles
  • Rust resistant

Milwaukee Offset Compound Tinner

M48224005

Handle Material:

SPECIFICATIONS

GSA Approved
No
Handle Material
Metal
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.53
EACH
  • QUANTITY