DESCRIPTION

  • Chrome plated
  • Extended reach design
  • Magnetic bit retention delivers consistent driving performance
  • Power groove bits for power tool compatibility
  • Up to 10 gauge wire stripper and loop maker for additional jobsite functionality
  • Wrench ready hex shanks deliver additional leverage

Milwaukee One Multi-Bit Drive

M48222102

Length:

6 in

SPECIFICATIONS

Length
6 in
Number Of Pieces
10 Piece
Tool Type
Hollow Shaft

Starting at
$19.11
EACH
  • QUANTITY