DESCRIPTION

  • IP65 Rated weather seal
  • No-travel bins seal prevent small part migration between bins
  • Clear top for easy identification of contents
  • Integrated center slot for long bits and blades
  • Integrated screw slots on the back of the bins allow them to be mounted well
  • Heavy duty latches
  • Reinforced hinge
  • Includes 8 small and 2 large bins

Milwaukee 17-19/25 in. Organizer

M48228430

Manufacturer Part #: 48-22-8430

Size:

SPECIFICATIONS

Application
Storage
Depth
15 in
Height
4-13/20 in
Type
M48228430
Weight
6.335
Width
19-7/10 in

Print