DESCRIPTION

  • IP65 Rated weather seal
  • Metal reinforced corners
  • Metal reinforced locking point
  • Interior organizer trays
  • Mounting location for the one key tick
  • Heavy duty latches
  • Reinforced hinge
  • Mounting Location for the ONE-KEY™ TICK™

Milwaukee PACKOUT™ 75 lbs. 22-1/10 in. Tool Box

M48228424

Manufacturer Part #: 48-22-8424

Capacity:

SPECIFICATIONS

Application
Storage
Capacity
75 lbs
Collection
PACKOUT™
Depth
14-4/5 in
Height
6-1/2 in
Type
M48228424
Weight
10.335
Width
22-1/2 in

Print