DESCRIPTION

  • Part of the PACKOUT™ modular storage system
  • Constructed with impact Resistant polymers
  • 15 Removable bins with dividers
  • Slim design for organization of small items
  • IP65 Rated weather seal
  • No-travel bins seal prevent small part migration between bins
  • Clear top for easy identification of contents
  • Includes 4 small and 1 large bin
  • Heavy duty latches
  • Reinforced hinge

Milwaukee PACKOUT™ 5 Compartment Low Profile Small Part Organizer in Red

M48228436

Manufacturer Part #: 48-22-8436

Number of Compartments:

SPECIFICATIONS

Application
Material Handling
Collection
PACKOUT™
Depth
16-19/50 in
Height
2-13/25 in
Number of Compartments
5
Weight
2.35
Width
9-19/25 in

Print