DESCRIPTION

  • Forged tips for maximum grip
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee SHOCKWAVE™ Phillips Insert Bit 2 Pack

M48324412

Length:

1 in

SPECIFICATIONS

Collection
SHOCKWAVE™
Drill Bit Type
Phillips
Length
1 in
Number Of Pieces
2 Piece

Starting at
$1.66
per PACK
  • QUANTITY