DESCRIPTION

  • Forged tips for maximum grip
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee SHOCKWAVE™ Phillips Recess Power Bit 5 Pack

M48324602

Length:

2 in

SPECIFICATIONS

Collection
SHOCKWAVE™
Drill Bit Type
Phillips
Length
2 in
Material
Steel
Number Of Pieces
5 Piece

Starting at
$8.49
per PACK
  • QUANTITY