This product requires certification to purchase.

Pin Key F/ Milwaukee Drain C

Milwaukee®

Pin Key F/ Milwaukee Drain C

  • Fast #
  • Part #M48532829
  • Item #8088188
  • Manufacturer Part #48-53-2829
5 out of 5 Customer Rating
Brand image
Milwaukee®

Pin Key F/ Milwaukee Drain C

  • Fast #
  • Part #M48532829
  • Item #8088188
  • Manufacturer Part #48-53-2829
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement pin key for Milwaukee drain cleaning cables
  • Works with Milwaukee drum and sectional drain cleaning cables
  • For 3/8", 1/2", 5/8", 3/4",7/8", & 1-1/4" Milwaukee® cable connectors
  • Use pin key to release interlocking cable connectors
  • Cables and cable head attachments sold separately
  • Rust Guard™ plating to reduce corrosion
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/10 in
Length
4-8/25 in
Number of Pieces
1 Piece
Weight
0.200 lb
Width
3/25 in
Characteristics & Features
Color Finish Name
Silver
Material
Stainless Steel
Number of Tools Included
1
Tool Type
Drain Cleaner
Warranty & Product Information
Application
Cutting
Product Type
Drain Cleaner
Type
M48532829
UL Listed
No
UPC
045242548491