DESCRIPTION

  • Exposed reaming handles
  • Forged alloy steel
  • Quick adjust jaws
  • Reaming head design
  • Rust protection
  • Smooth transition grips

Milwaukee Plier

M48223112

Jaw Capacity in :

SPECIFICATIONS

Groove Positions
26
Jaw Capacity in
2.75 in
Length
12 in
Material
Alloy Steel
Number of Tools Included
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY