DESCRIPTION

  • Bolt cutter to thread and cut #6 and #8 bolts to preferred length
  • Features a 15° offset head design for easier and quicker prying and pulling
  • High leverage design for cutting power and performance
  • Laser hardened cutting edges cuts wire, bolts, screws, and nails
  • Reaming head design to smooth edges of metal pipe
  • Rust protection increases tool life by reducing corrosion

Milwaukee Plier

M48224107

Jaw Capacity in :

SPECIFICATIONS

Jaw Capacity in
1.375 in
Length
7 in
Number of Tools Included
1

Starting at
Call for Pricing
  • QUANTITY