DESCRIPTION

  • High speed steel
  • Includes: 7/8", 3/4", 2-1/4", 1-3/4", 1-1/2" and 1-1/8" hole saws; 1/8" hex key; (2) high speed pilot bits; (1) small thread arbor; and (1) large thread arbor in a convenient carrying case
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled and offset slots for easy plug access

Milwaukee Plumber Ice Hardened Hole Saw Kit

M49224145

Number Of Pieces:

10 Piece

SPECIFICATIONS

Color Finish
Black, White
Material
Bi-Metal
Number Of Pieces
10 Piece

Starting at
$59.99
EACH
  • QUANTITY