DESCRIPTION

  • Bits are resharpenable and include two removable, replaceable feed screws
  • Center feed screw pilots the bit and allows the bit to pull through faster and more accurately
  • Coated with a rust inhibitor
  • Include: 7/8", 1-1/8", 1-1/4" and 1-1/2" spur auger bits and 1-3/4", 2-1/8" and 2-9/16" self-feed bits
  • Inside cutting plane shaves the hole radius for clean, smooth holes without pressure

Milwaukee Plumber'S Selfeed Bit Kit

M49220065

Number Of Pieces:

7 Piece

SPECIFICATIONS

Bit Diameter
7/8 in;1-1/8 in;1-1/4 in;1-1/2 in;1-3/4 in;2-1/8 in;2-9/16 in
Color Finish
Black, Red
Diameter
5-7/20 in
Drill Bit Type
Self Feed
Height
16-1/50 in
Length
20-27/100 in
Material
Steel
Number Of Pieces
7 Piece
Number of Tools Included
2
Power Source
Battery
Shank Size
1/2 in
UL Listed
Yes
Volts
18V
Weight
18.48
Width
5-7/20 in

Starting at
$119.99
EACH
  • QUANTITY