DESCRIPTION

  • Forged tips for maximum grip
  • Geometric design provides the shock absorption

Milwaukee Power Bit

M48324462

Length:

SPECIFICATIONS

Bit Sizes
2 in
Length
2 in
Material
Steel

Starting at
$1.87
EACH
  • QUANTITY