DESCRIPTION

  • Forged tips for maximum grip
  • Geometric design provides the shock absorption

Milwaukee Shockwave™ Power Bit

M48324564

Length:

3-1/2 in

SPECIFICATIONS

Collection
Shockwave™
Length
3-1/2 in
Material
Steel
Number Of Pieces
5 Piece

Starting at
$13.37
EACH
  • QUANTITY