DESCRIPTION

  • Case provides individual storage for bits
  • Magnetic case provides quick and easy access
  • Magnetic drive guide provides easy screw placement and prevents bit from slipping off of screw
  • Material: high speed steel
  • Premium quality insert bits made of S2 tool steel
  • Set includes (19) of the most commonly used screw driver bits (Phillips, Square Drive, Torx® and Slotted)
  • Twenty piece set

Milwaukee Puck Assorted Screwdriver Insert Bit Set

M48321700

Number Of Pieces:

SPECIFICATIONS

Bit Sizes
Set includes (19) of the most commonly used screw driver bits (Phillips, Square Drive, Torx® and Slotted),
Material
Steel
Number Of Pieces
20 Piece
Shank Size
0.25 in
Shank Style
Hex

Starting at
$10.24
EACH
  • QUANTITY