DESCRIPTION

  • Clamshell design
  • Metal core body
  • Rubber over mold grip
  • Tool free blade change

Milwaukee PVC ABS Pipe Saw

M48220223

Blade Length:

SPECIFICATIONS

Blade Length
18 in
Blade Material
Metal
Handle Material
Rubber
Length
24 in
Material
Plastic
Material Type
ABS, PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY