DESCRIPTION

  • Cuts PVC pipe up to 4" diameter
  • Thin kerf for up to 35% more cuts per charge vs leading reciprocating saw blades

Milwaukee M12™ Hackzall® PVC Blade

M49005614

Blade Length:

6 in

SPECIFICATIONS

Blade Length
6 in
Blade Material
Steel
Collection
M12™ Hackzall®
Teeth Per Inch
14

Starting at
$12.8
per PACK
  • QUANTITY