38 in. Edger Attachment

You last purchased this on
 
Milwaukee®

M18 Fuel™ Quik-Lok™ 38 in. Edger Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Quik-Lok™ 38 in. Edger Attachment

  • Fast #
  • Part #M49162718
  • Item #7889160
  • Manufacturer Part #49-16-2718
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High Strength Guard: Metal Alloy Guard Delivers Greater Durability And Includes Blade Indication For Cut-Line Visibility
  • Adjustable Wheel: Optimizes Blade Depth and Tool Angle For Maximum Control
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Blade Size: 8"
  • Skid Plate: Protects Gear Box From Concrete Contact
  • Mud Flaps: Prevents Dirt and Debris Kick-Back
  • Requires Certification

Specifications

Application:
Residential
Blade Width (in):
8 in
Collection:
M18 Fuel™ Quik-Lok™
Color Finish Name:
Black, Silver
ETL Listed:
No
Length:
38 in
Material:
Plastic
Material Type:
Reinforced Nylon
Number of Tools Included:
1
RPM:
3900
Tool Type:
Edger Attachment
UL Listed:
No
Weight:
5.25 lb