Spline Adapter for Milwaukee Thick Wall Core Bit
Quik-Lok® Spline Adapter for Milwaukee Thick Wall Core Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile: use with Milwaukee thick wall core bits
- Drill deeper with the 18 in. spline thick core bit adapter
- Extends reach: drill in tight and hard-to-reach spaces
- Drill in tight spaces with drill deeper with the 18 in. spline thick core bit adapter
Specifications
- Brand Model Compatibility:
- Milwaukee Thick Wall Core Bit
- Collection:
- Quik-Lok®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-1/10 in
- Height:
- 2-1/10 in
- Length:
- 18 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 7/16 in
- Tool Type:
- Adapter Shank
- Weight:
- 2.96 lb
- Width:
- 18-13/20 in