DESCRIPTION
- Electronic soft start
- Integrated vacuum ports
- Pad cushioning and break reduces swirl marks and ensures a smoother finish
- Permanent magnet motor with 14000 orbits per minute
- Tactile rubber top and body grip surface with narrow sander body
- Variable speed dial: 7000-12000 opm
Milwaukee Random Orbit Sander
M602121
Length:
SPECIFICATIONS
- AMP
- 3
- Length
- 5-1/2 in
- Volts
- 120V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday