DESCRIPTION

  • Accepts up to 3 M18™ and 3 M12™ battery packs
  • Charges 3 batteries simultaneously
  • Features Redlink™ Intelligence
  • Station has integrated hang holes for vertical mounting, pass through plug to conserve space and carry handle to transport packs

Milwaukee Rapid Charge Station

M48591807

Volts:

SPECIFICATIONS

Battery Size
12V|18V
Brand Model Compatibility
M12™ batteries
CEC Compliant
For Sale in CA
IsAcceptableImage
Type
Lithium-Ion
Volts
12/18V

Starting at
$273.56
EACH
  • QUANTITY