DESCRIPTION

  • Durable stainless steel blade
  • Ergonomic handle design
  • Integrated lanyard hole
  • Limited lifetime warranty
  • Max capacity: 1-5/8"
  • Pierce point blade

Milwaukee Ratcheting Pipe Cutter

M4822421

Cutting Capacity:

SPECIFICATIONS

Adjustable
No
Application
PVC
Blade Material
Stainless Steel
Cutting Capacity
1-5/8 in
Length
10 in
UL Listed
No
Weight
1.25
Width
1 in

Starting at
$76.44
EACH
  • QUANTITY