DESCRIPTION

  • Gear protecting clutch for extreme durability
  • Keyless shoe adjustment
  • Quik-Lok® blade clamp for quick tool free blade changes
  • Revolutionary 28V lithium-ion technology

Milwaukee M28™ Reciprocating Kit

M071922

Blade Length:

SPECIFICATIONS

Blade Length
18 in
Collection
M28™
Color Finish
Black, Grey, Red
Power Source
Battery
Type
Lithium-Ion
UL Listed
Yes
Volts
28V
Width
4-19/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY