DESCRIPTION

  • Counter weighted mechanism provides reduced vibration for smoother operation
  • Gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Includes reciprocating saw and carrying case
  • Powerful 12 amp motor delivers 0-3,000 SPM for high performance cutting in a variety of materials
  • Quik-Lok® blade clamp
  • Stroke length: 3/4"

Milwaukee Sawzall® Reciprocating Saw 3/4 in. Stroke

M650931

AMP:

12

SPECIFICATIONS

AMP
12
Blade Length
19 in
Collection
Sawzall®
Color Finish
Black, Red
Volts
120V

Starting at
$99.99
EACH
  • QUANTITY