DESCRIPTION

  • Delivers faster than corded cutting speed and the durability of a corded saw
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee M18 Fuel™ Reciprocating Saw Blade

M27202

Blade Length:

SPECIFICATIONS

Battery Type
Lithium
Blade Length
18-1/2 in
CSA Certified
No
Collection
M18 Fuel™
Color Finish
Black, Red
Power Source
Battery
UL Listed
No
Volts
18V
Weight
8.9

Starting at
Call for Pricing
  • QUANTITY