DESCRIPTION

  • Delivers faster than corded cutting speed and the durability of a corded saw
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee M18 Fuel™ Reciprocating Saw

M272020

Blade Length:

17-3/4 in

SPECIFICATIONS

Battery Type
Lithium-Ion
Blade Length
17-3/4 in
CSA Certified
No
Collection
M18 Fuel™
Color Finish
Black, Red
Power Source
Battery
UL Listed
No
Volts
18V
Weight
7.4

Starting at
$227.06
EACH
  • QUANTITY

DOCUMENTS