DESCRIPTION

  • Fang Tip™ delivers fast plunge cutting for window cut-outs
  • Low blade profile cuts 2-1/8" diameter holes for 1-1/2" PVC pipe
  • Nail Guard™ teeth
  • Unique design protects against tooth fracture when cutting holes through nail embedded wood

Milwaukee Sawzall® Reciprocating Saw Blade

M48001610

Blade Length:

SPECIFICATIONS

Blade Length
7-3/8 in
Collection
Sawzall®
Package Quantity
5
Teeth Per Inch
5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.11
per PACK
  • QUANTITY