DESCRIPTION

  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade
  • A thicker and more rigid blade body resists fracturing and bending for maximum durability
  • Bi-metal teeth for greater durability
  • The 1" tall blade body reduces blade twisting for straighter and more accurate cuts

Milwaukee The Wrecker™ Reciprocating Saw Blade

M48005711

Blade Length:

12 in

SPECIFICATIONS

Blade Length
12 in
Blade Material
Bi-Metal
Blade Thickness In
0.06 in
Collection
The Wrecker™
Height
1 in
Teeth Per Inch
8
Width
3/50 in

Starting at
$26.77
per PACK
  • QUANTITY