DESCRIPTION

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2x more life than previous generation Sawzall® blades

Milwaukee The Torch™ Reciprocating Saw Blade

M48005713

Blade Length:

9 in

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
0.04 in
Collection
The Torch™
Height
1 in
Material
Steel
Package Quantity
Pack of 5
Teeth Per Inch
10
Width
1 in

Starting at
$23.52
per PACK
  • QUANTITY