DESCRIPTION

  • All purpose blade
  • Ideal for demolition, plumbing, remodeling and general metal cutting
  • The 1/2" universal tang fits all Sawzall®
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage

Milwaukee The Torch™ Reciprocating Saw Blade

M48005787

Blade Length:

9 in

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
0.04 in
Collection
The Torch™
Height
1 in
Material
Steel
Package Quantity
Pack of 5
Teeth Per Inch
14
Width
1 in

Starting at
$23.52
per PACK
  • QUANTITY