DESCRIPTION

  • All-metal gear case and block construction
  • Battery fuel gauge displays remaining run-time
  • Counter balance mechanism reduces vibration for more control and less fatigue
  • Lever action Quik-Lok™ blade clamp provides fast and easy blade changes
  • RedLink™ intelligence
  • RedLithium™ battery technology
  • Variable speed trigger

Milwaukee M18™ Sawzall® Reciprocating Saw Kit

M262121

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
CSA Certified
Yes
Collection
M18™ Sawzall®
Color Finish
Black, Red
Length
19 in
Material
Metal
Power Source
Battery
UL Listed
No
Volts
18V

Starting at
Call for Pricing
  • QUANTITY