DESCRIPTION

  • All metal gearing and gear case
  • In-line action provides more control and faster starts in metal
  • Includes extended capacity battery, charger, 1 blade and carrying case
  • Lever action Quik-Lok® blade clamp
  • RedLink™ electronics protect the motor and battery and provide a gear protecting clutch
  • Stroke length: 1-1/8"
  • Up to 50% more holes per battery charge
  • With 0-3000 SPM

Milwaukee M18™ Sawzall® Reciprocating Saw Kit

M262122

Length:

SPECIFICATIONS

CSA Certified
Yes
Collection
M18™ Sawzall®
Color Finish
Black, Red
Length
19 in
Material
Metal
Power Source
Battery
Type
Lithium-Ion
UL Listed
No
Volts
18V
Weight
8.9

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY