DESCRIPTION

  • Counter weighted mechanism provides reduced vibration for smoother operation
  • Gear protecting clutch
  • Powerful 12A motor delivers 0-3000 SPM for high performance cutting in a variety of materials
  • Quik-Lok® blade clamp

Milwaukee Sawzall® Reciprocating Saw

M651930

Blade Length:

SPECIFICATIONS

AMP
12
Blade Length
19 in
Collection
Sawzall®
Color Finish
Black, Red
Length
19 in
Power Source
Electric
Volts
120V
Weight
7.1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS