DESCRIPTION

  • Counter weighted mechanism provides reduced vibration for smoother operation
  • Gear protecting clutch
  • Powerful 12A motor delivers 0-3000 SPM for high performance cutting in a variety of materials
  • Quik-Lok® blade clamp

Milwaukee Sawzall® Reciprocating Saw

M651931

Length:

19 in

SPECIFICATIONS

AMP
12
Collection
Sawzall®
Color Finish
Black, Red
Length
19 in
Power Source
Electric
UL Listed
No
Volts
120V
Weight
7.1

Starting at
$154.66
EACH
  • QUANTITY