DESCRIPTION

  • Milwaukee® built motor
  • Patented counter balanced mechanism
  • Patented gear protecting clutch extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups
  • Quik-Lok® blade clamp
  • Variable speed trigger and dial speed control

Milwaukee Sawzall® Reciprocating Saw

M653821

AMP:

15

SPECIFICATIONS

AMP
15
Blade Length
18-3/4 in
Collection
Sawzall®
Color Finish
Red
UL Listed
Yes
Volts
120V
Width
6 in

Starting at
$242.01
EACH
  • QUANTITY